Motion
6204-RSH

SKF
6204-RSH

Radial/Deep Groove Ball Bearing - Straight Bore, 20 mm ID, 47 mm OD, 14 mm Width, Single Sealed, Without Snap Ring
MI ITEM #08487161
MFR #6204-RSH
Your Price$31.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
6204-RSH

Radial/Deep Groove Ball Bearing - Straight Bore, 20 mm ID, 47 mm OD, 14 mm Width, Single Sealed, Without Snap Ring
MI ITEM #08487161
MFR #6204-RSH

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$31.49/each(List $36.21)

Overview

Mfr description
6204-RSH
  • Deep groove ball bearing

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Contact Angle
    Not Applicable
  • Overall Width
  • Closure Type
    Single Sealed
  • Snap Ring Included
    Without Snap Ring
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Internal Clearance
    CN
  • Cage Type
    Sheet metal
  • Precision Rating
    ABEC 3
  • Seal Type
    Contact Seal
  • Finish Coating
    Uncoated
  • Bearing Material
    Bearing steel
  • Cage Material
    Bearing steel
  • Inner Ring Width
    14 mm
  • Element Material
    Bearing steel
  • Series
    62
  • Radial Dynamic Load Capacity
    3035 lbf
  • Radial Static Load Capacity
    1472 lbf
  • Manufacturer Catalog Number
    6204-RSH
  • UPC_NO
    7316571819211
  • Features & Benefits
    • Deep groove ball bearing
  • Description
    6204-RSH
  • Seal Material
    Nitrile Rubber
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The 6204-RSH is a radial deep groove ball bearing with a 20 mm bore, straight bore, single sealed, 47 mm outside diameter, and 14 mm width, designed for industrial machinery and power tools.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text