Motion
6003-2RSHNR

SKF
6003-2RSHNR

Radial/deep Groove Ball Bearing - Straight Bore, Double Sealed, With Snap Ring
Mi Item #08487168
MFR #6003-2RSHNR
Price$63.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
6003-2RSHNR

Radial/deep Groove Ball Bearing - Straight Bore, Double Sealed, With Snap Ring
Mi Item #08487168
MFR #6003-2RSHNR

Mfr description
6003-2RSHNR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$63.78/each

Specifications

Details

  • Bore Type
    Straight
  • Closure Type
    Double Sealed
  • Number Of Rows
    1
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Series
    6000
  • Snap Ring Included
    With Snap Ring
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)