Motion
3315 A-2Z/C3MT33

SKF
3315 A-2Z/C3MT33

Angular Contact Bearing - 75 mm Bore, 160 mm OD, 2.6875 in Width, Double Shielded, Without Snap Ring, 30 ° Contact Angle, C3
MI ITEM #08487171
MFR #3315 A-2Z/C3MT33
Price$1,174.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
3315 A-2Z/C3MT33

Angular Contact Bearing - 75 mm Bore, 160 mm OD, 2.6875 in Width, Double Shielded, Without Snap Ring, 30 ° Contact Angle, C3
MI ITEM #08487171
MFR #3315 A-2Z/C3MT33

Mfr description
3315 A-2Z/C3MT33
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,174.72/each

Specifications

Dimensions

  • Bore Diameter  
    75 mm
  • Contact Angle
    30 °
  • Inner Ring Width
    68.3 mm
  • Outer Ring Width
    68.3 mm
  • Outside Diameter  
    160 mm
  • Overall Width  
    2.6875 in
  • Weight
    11.909 lbs

Details

  • Bearing Material
    Steel
  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Bearing steel
  • Closure Type
    Open
  • Description
    3315 A-2Z/C3MT33
  • Duplex Type
    Single
  • Element Material
    Bearing steel
  • Internal Clearance
    C3
  • Manufacturer Upc Number
    7316571822006
  • Product Type
    Angular Contact Bearings
  • Radial Static Load Capacity
    31460
  • Row Type Fill Slot
    2
  • Seal Material
    Tinplate
  • Series
    3220
  • Snap Ring Included
    Without Snap Ring
  • Type Of Bearing
    Unmounted ball bearing
  • UPC_NO
    7316571822006

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)