1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
SKF
SNL 3052
Pillow Block Housing - Cast iron
MI ITEM #
08487212
MFR #
SNL 3052
Price
$14,222.16
/each
Qty
Add to Cart
Previous Page
Home
Bearings
Accessories
Housings
SKF SNL 3052
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SKF
SNL 3052
Pillow Block Housing - Cast iron
MI ITEM #
08487212
MFR #
SNL 3052
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price
$14,222.16
/each
Qty
Add to Cart
Specifications
Dimensions
Bolt Center To Center Length
600 mm
Overall
Height
474 mm
Overall
Length
700 mm
Weight
412 lbs
Details
Housing Material
Cast Iron
Product Type
Pillow Block Housings
Series
SNL
Overview
Mfr description
SNL 3052
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought