Motion
W 6210-2Z

SKF
W 6210-2Z

Radial/deep Groove Ball Bearing - Straight Bore, 50 mm ID, 90 mm OD, 20 mm Width, Double Shielded, Without Snap Ring, CN Internal Clearance
Mi Item #08487215
MFR #W 6210-2Z
Price$729.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
W 6210-2Z

Radial/deep Groove Ball Bearing - Straight Bore, 50 mm ID, 90 mm OD, 20 mm Width, Double Shielded, Without Snap Ring, CN Internal Clearance
Mi Item #08487215
MFR #W 6210-2Z

Mfr description
W 6210-2Z
  • Stainless deep groove ball bearing
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$729.83/each

Specifications

Dimensions

  • Bore Diameter  
    50 mm
  • Contact Angle
    Not Applicable
  • Inner Ring Width
    20 mm
  • Outside Diameter  
    90 mm
  • Overall Width  
    20 mm
  • Precision Rating
    ABEC 1
  • Weight
    0.99 lbs, 0.45 kg

Details

  • Ball Retainer Material
    Stamped stainless Steel
  • Ball Screw Application
    No
  • Bearing Material
    Stainless steel
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Cage Material
    Stainless steel
  • Cage Type
    Sheet metal
  • Closure Type
    Double Shielded
  • Description
    W 6210-2Z
  • Element Material
    Stainless steel
  • Features & Benefits
    • Stainless deep groove ball bearing
  • Finish Coating
    Uncoated
  • Flush Ground
    No
  • Internal Clearance
    CN
  • Long Description
    The W 6210-2Z is a radial deep groove ball bearing with a 50 mm bore, straight bore, double shielded, 90 mm outside diameter, and 20 mm width, suited for industrial and automotive applications.
  • Manufacturer Catalog Number
    W 6210-2Z
  • Max Operating Temperature
    120 °C, 248 °F
  • Max Rpm
    8500 rpm
  • Maximum Operating RPM
    8500 rpm
  • Min Operating Temperature
    -30 °C, -22 °F
  • Number Of Rows
    1
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    30200 N, 6789 lbf
  • Radial Static Load Capacity
    5210 lbf
  • Relubricatable
    No
  • Row Type Fill Slot
    No
  • Seal Material
    Stainless Steel
  • Seal Type
    Non-Contact Seal
  • Series
    62
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    7316571866864
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)