Motion
6026 M/C3S0

SKF
6026 M/C3S0

Radial/Deep Groove Ball Bearing - Straight Bore, 130 mm ID, 200 mm OD, 33 mm Width, Open, Without Snap Ring
MI ITEM #08487223
MFR #6026 M/C3S0
Your Price$1,057.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
6026 M/C3S0

Radial/Deep Groove Ball Bearing - Straight Bore, 130 mm ID, 200 mm OD, 33 mm Width, Open, Without Snap Ring
MI ITEM #08487223
MFR #6026 M/C3S0

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,057.25/each(List $1,215.84)

Overview

Mfr description
6026 M/C3S0
  • Single Row Deep Groove Ball Bearing, open, brass cage, C3 fit

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Contact Angle
    Not Applicable
  • Overall Width
  • Closure Type
    Open
  • Snap Ring Included
    Without Snap Ring
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Internal Clearance
    C3
  • Cage Type
    Sheet metal
  • Precision Rating
    ABEC 1
  • Finish Coating
    Uncoated
  • Bearing Material
    Bearing steel
  • Cage Material
    Brass
  • Inner Ring Width
    33 mm
  • Element Material
    Bearing steel
  • Series
    60
  • Radial Dynamic Load Capacity
    25170 lbf
  • Radial Static Load Capacity
    22470 lbf
  • Manufacturer Catalog Number
    6026 M/C3S0
  • UPC_NO
    7316571875705
  • Features & Benefits
    • Single Row Deep Groove Ball Bearing, open, brass cage, C3 fit
  • Description
    6026 M/C3S0
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The 6026 M/C3S0 is a radial deep groove ball bearing with a 130 mm bore, straight bore, open type, 200 mm outside diameter, and 33 mm width, designed for heavy industrial machinery.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text