1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
SKF
32044 X/DFC720
220 mm Bore, 340 mm OD, 152 mm Width
MI ITEM #
08487236
MFR #
32044 X/DFC720
Your Price
$14,032.04
/each
Qty
Add to Cart
Previous Page
Home
Bearings
Roller Bearings
Tapered Roller Bearings
Tapered Roller Bearing Full Assemblies
SKF 32044 X/DFC720
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SKF
32044 X/DFC720
220 mm Bore, 340 mm OD, 152 mm Width
MI ITEM #
08487236
MFR #
32044 X/DFC720
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price
$14,032.04
/each
(List
$16,838.44
)
Qty
Add to Cart
Overview
Mfr description
32044 X/DFC720
Specifications
Bore Diameter
220 mm
Outside Diameter
340 mm
Overall Width
152 mm
Product Type
Tapered Roller Bearing Full Assemblies
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data