Motion
618/1000 MA/VR606

SKF
618/1000 MA/VR606

Radial/Deep Groove Ball Bearing - Straight Bore, 1000 mm ID, 1220 mm OD, 100 mm Width, Open, Without Snap Ring
MI ITEM #08487253
MFR #618/1000 MA/VR606
List Price$152,688.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
618/1000 MA/VR606

Radial/Deep Groove Ball Bearing - Straight Bore, 1000 mm ID, 1220 mm OD, 100 mm Width, Open, Without Snap Ring
MI ITEM #08487253
MFR #618/1000 MA/VR606

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$152,688.32/each for your price

Overview

Mfr description
618/1000 MA/VR606
  • Deep groove ball bearing

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Contact Angle
    Not Applicable
  • Overall Width
  • Closure Type
    Open
  • Snap Ring Included
    Without Snap Ring
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Internal Clearance
    Special Clearance
  • Cage Type
    Sheet metal
  • Precision Rating
    ABEC 1
  • Finish Coating
    Uncoated
  • Bearing Material
    Bearing steel
  • Cage Material
    Brass
  • Inner Ring Width
    100 mm
  • Element Material
    Bearing steel
  • Series
    618
  • Radial Dynamic Load Capacity
    143100 lbf
  • Radial Static Load Capacity
    404500 lbf
  • Manufacturer Catalog Number
    618/1000 MA/VR606
  • UPC_NO
    7316571901749
  • Features & Benefits
    • Deep groove ball bearing
  • Description
    618/1000 MA/VR606
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The 618/1000 MA/VR606 is a radial deep groove ball bearing with a 1000 mm bore, straight bore, open type, 1220 mm outside diameter, and 100 mm width, designed for large industrial machinery applications.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text