Motion
PCM 707570 E

SKF
PCM 707570 E

PTFE Composite Straight Bushing - 70 mm Bore, 75 mm OD
Mi Item #08487254
MFR #PCM 707570 E
Price$130.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PCM 707570 E

PTFE Composite Straight Bushing - 70 mm Bore, 75 mm OD
Mi Item #08487254
MFR #PCM 707570 E

Mfr description
PCM 707570 E
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$130.00/each

Specifications

Dimensions

  • Inside Diameter
    70 mm
  • Outside Diameter
    75 mm
  • Overall Width
    70 mm
  • Weight
    0.6592 lbs

Details

  • Bearing Material
    PTFE
  • Manufacturer Product Page
  • Operating Temperature Range
    -328 to 482 °F
  • Product Type
    Die & Mold Plain-Bearings
  • Series
    PCM
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)