Motion
SIL 50 TXE-2LS

SKF
SIL 50 TXE-2LS

Spherical Plain Bearing - 50 mm Bore, 114 mm OD, 35 mm, 1.3780 in Inner Ring Width
MI ITEM #08487295
MFR #SIL 50 TXE-2LS
Price$2,111.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
SIL 50 TXE-2LS

Spherical Plain Bearing - 50 mm Bore, 114 mm OD, 35 mm, 1.3780 in Inner Ring Width
MI ITEM #08487295
MFR #SIL 50 TXE-2LS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$2,111.00/each

Specifications

Dimensions

  • Ball Diameter
    2.5980 in, 66 mm
  • Bore Diameter  
    50 mm
  • Inner Ring Width  
    1.3780 in, 35 mm
  • Misalignment Angle  
    6 °
  • Outer Ring Width
    31 mm | 1.2200 in
  • Outside Diameter  
    114 mm
  • Overall Width
    31 mm
  • Weight
    10.141 lbs

Details

  • Additional Details
    Steel on PTFE Fabric | Triple-lip Seal
  • Application
    Very heavy, constant direction loads
  • Ball Material
    Bearing steel
  • Bearing Material
    Steel
  • Inner Ring Material
    Bearing steel
  • Liner Material
    PTFE Fabric
  • Lubrication Type
    Maintenance-Free
  • Manufacturer Catalog Number
    SIL 50 TXE-2LS
  • Outer Ring Material
    Bearing steel
  • Outer Ring Type
    Solid
  • Product Type
    Spherical Plain Bearings
  • Race Material
    Bearing steel
  • Radial Dynamic Load Capacity
    440 kN, 98915.9 lbf
  • Radial Static Load Capacity
    270 kN, 60698.4 lbf
  • Series
    SIL
  • Type Of Bearing
    Rod End

Overview

Mfr description
SIL 50 TXE-2LS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought