Motion
51417 M

SKF
51417 M

Ball Thrust Bearing - Single-Direction, 85 mm Bore, 180 mm OD
MI ITEM #08487303
MFR #51417 M
Price$4,173.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
51417 M

Ball Thrust Bearing - Single-Direction, 85 mm Bore, 180 mm OD
MI ITEM #08487303
MFR #51417 M

Mfr description
51417 M
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,173.37/each

Specifications

Dimensions

  • Bore Diameter  
    85 mm
  • Outside Diameter  
    180 mm
  • Weight
    20.5 lbs

Details

  • Bearing Material
    Bearing Steel
  • Cage Material
    Brass
  • Coating
    Uncoated
  • Dynamic Load Capacity
    64295 lbf
  • Manufacturer Product Page
  • Product Type
    Ball Thrust Bearings
  • Static Load Capacity
    168607 lbf
  • Thrust Bearing Type
    Single-Direction

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)