Motion
TMMX 210

SKF
TMMX 210

Bearing Mounting Tool - 210 mm
Mi Item #08487310
MFR #TMMX 210
Price$158.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
TMMX 210

Bearing Mounting Tool - 210 mm
Mi Item #08487310
MFR #TMMX 210

Mfr description
TMMX 210
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$158.28/each

Specifications

Dimensions

  • Outside Diameter
    210 mm
  • Weight
    0.323 kg

Details

  • Operating Temperature
    -10 to -60
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)