Motion
S71914 ACD/PA9ATBTAVP020

SKF
S71914 ACD/PA9ATBTAVP020

Spindle & Precision Machine Tool Angular Contact Bearing - 70 mm Bore, 100 mm OD, 48 mm Width, 25 ° Contact, Open
MI ITEM #08487315
MFR #S71914 ACD/PA9ATBTAVP020
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
S71914 ACD/PA9ATBTAVP020

Spindle & Precision Machine Tool Angular Contact Bearing - 70 mm Bore, 100 mm OD, 48 mm Width, 25 ° Contact, Open
MI ITEM #08487315
MFR #S71914 ACD/PA9ATBTAVP020

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
S71914 ACD/PA9ATBTAVP020

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Contact Angle
  • Snap Ring Included
    Without Snap Ring
  • Duplex Type
    Back-to-back and tandem
  • Internal Clearance
    Extra light preload
  • Bearing Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Radial Dynamic Load Capacity
    70.2 kN
  • Radial Static Load Capacity
    97.5 kN
  • Bearing Material
    Steel
  • Row Type Fill Slot
    3
  • Cage Material
    Phenolic
  • Inner Ring Width
    48 mm
  • Series
    S7100
  • Element Material
    Bearing steel
  • Manufacturer Upc Number
    7316572065846
  • UPC_NO
    7316572065846
  • Description
    S71914 ACD/PA9ATBTAVP020
  • Seal Material
    Nitrile Rubber
  • Seal Type
    Non-Contact Seal
  • Type Of Bearing
    Unmounted ball bearing
  • Weight
    2.513 lbs
  • Product Type
    Spindle & Precision Machine Tool Angular Contact Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text