Motion
YAR 209-112-2FW VA228

SKF
YAR 209-112-2FW VA228

Ball Insert Bearing - Straight Bore, 1-3/4 in Bore Diam., 3.3465 in OD, 1.9370 in Width, Medium Duty, Set Screw Locking
MI ITEM #08487339
MFR #YAR 209-112-2FW VA228
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
YAR 209-112-2FW VA228

Ball Insert Bearing - Straight Bore, 1-3/4 in Bore Diam., 3.3465 in OD, 1.9370 in Width, Medium Duty, Set Screw Locking
MI ITEM #08487339
MFR #YAR 209-112-2FW VA228

Mfr description
YAR 209-112-2FW/VA228
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    1-3/4 in
  • Inner Ring Width  
    1.9370 in
  • Outer Ring Width  
    0.8661 in
  • Outside Diameter  
    3.3465 in
  • Overall Width
    1.9370 in
  • Weight
    1.55 lbs

Details

  • Bore Type
    Straight
  • Duty Type
    Medium Duty
  • Locking Device
    Set Screw
  • Manufacturer Product Page
  • Manufacturer Upc Number
    7316572202333
  • Max Rpm
    130 rpm
  • Radial Dynamic Load Capacity
    7464 lbf
  • Radial Static Load Capacity
    4856 lbf
  • Seal Type
    Shield & Flinger Both Sides
  • UPC_NO
    7316572099216

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)