Motion
6307-2Z/HC5C3GJN

SKF
6307-2Z/HC5C3GJN

Radial & Deep Groove Ball Bearing - Straight Bore, Double Shielded, C3 Internal Clearance
MI ITEM #08487340
MFR #6307-2Z/HC5C3GJN
Price$1,694.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
6307-2Z/HC5C3GJN

Radial & Deep Groove Ball Bearing - Straight Bore, Double Shielded, C3 Internal Clearance
MI ITEM #08487340
MFR #6307-2Z/HC5C3GJN

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,694.40/each

Specifications

Dimensions

  • Bore Diameter  
    35 mm
  • Outside Diameter  
    80 mm
  • Overall Width  
    21 mm

Details

  • Bore Type
    Straight
  • Closure Type
    Double Shielded
  • Internal Clearance
    C3
  • Product Type
    Radial & Deep Groove Ball Bearings

Overview

Mfr description
6307-2Z/HC5C3GJN

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought