Motion
6308/HC5C3

SKF
6308/HC5C3

Radial/Deep Groove Ball Bearing - Straight Bore, 40 mm ID, 90 mm OD, 23 mm Width, Open, Without Snap Ring
Mi Item #08487349
MFR #6308/HC5C3
Price$1,030.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
6308/HC5C3

Radial/Deep Groove Ball Bearing - Straight Bore, 40 mm ID, 90 mm OD, 23 mm Width, Open, Without Snap Ring
Mi Item #08487349
MFR #6308/HC5C3

Mfr description
6308/HC5C3
  • Single Row Deep Groove Ball Bearing, open, steel cage, C3 fit, ceramic balls
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,030.66/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm
  • Contact Angle
    Not Applicable
  • Inner Ring Width
    23 mm
  • Outside Diameter  
    90 mm
  • Overall Width  
    23 mm
  • Precision Rating
    ABEC 1

Details

  • Bearing Material
    Bearing steel
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Cage Material
    Bearing steel
  • Cage Type
    Sheet metal
  • Closure Type
    Open
  • Description
    6308/HC5C3
  • Element Material
    Silicone nitride ceramic
  • Features & Benefits
    • Single Row Deep Groove Ball Bearing, open, steel cage, C3 fit, ceramic balls
  • Finish Coating
    Uncoated
  • Internal Clearance
    C3
  • Long Description
    The 6308/HC5C3 is a radial deep groove ball bearing with a 40 mm bore, straight bore, open type, 90 mm outside diameter, and 23 mm width, engineered for high-precision industrial applications.
  • Manufacturer Catalog Number
    6308/HC5C3
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    9509 lbf
  • Radial Static Load Capacity
    5395 lbf
  • Series
    63
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    7316572115220
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)