Motion
GE 200 TXG3A-2RS

SKF
GE 200 TXG3A-2RS

Spherical Plain Bearing - 200 mm Bore, 290 mm OD, 130 mm, 5.1180 in Inner Ring Width
MI ITEM #08487353
MFR #GE 200 TXG3A-2RS
Price$27,955.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
GE 200 TXG3A-2RS

Spherical Plain Bearing - 200 mm Bore, 290 mm OD, 130 mm, 5.1180 in Inner Ring Width
MI ITEM #08487353
MFR #GE 200 TXG3A-2RS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$27,955.21/each

Specifications

Dimensions

  • Bore Diameter  
    200 mm
  • Inner Ring Width  
    5.1180 in, 130 mm
  • Outer Ring Width
    100 mm | 3.9370 in
  • Outside Diameter  
    290 mm
  • Overall Width
    100 mm
  • Weight
    61.729 lbs

Details

  • Additional Details
    Maintenance-Free | 2RS Sealed | Stainless Steel
  • Ball Material
    Stainless steel
  • Bearing Material
    Steel
  • Inner Ring Material
    Stainless steel
  • Liner Material
    PTFE fabric
  • Lubrication Type
    Maintenance-free
  • Manufacturer Catalog Number
    GE 200 TXG3A-2RS
  • Outer Ring Material
    Stainless steel
  • Product Type
    Spherical Plain Bearings
  • Race Material
    Stainless steel
  • Radial Dynamic Load Capacity
    6000 kN, 1348852.2 lbf
  • Radial Static Load Capacity
    10000 kN, 2248087 lbf
  • Series
    GE
  • Type Of Bearing
    Radial

Overview

Mfr description
GE 200 TXG3A-2RS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought