Motion
7014 CEGA/P4A

SKF
7014 CEGA/P4A

70 mm Bore, 110 mm OD, 20 mm Width, 15 ° Contact, Open
Mi Item #08487354
MFR #7014 CEGA/P4A
Price$1,307.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
7014 CEGA/P4A

70 mm Bore, 110 mm OD, 20 mm Width, 15 ° Contact, Open
Mi Item #08487354
MFR #7014 CEGA/P4A

Mfr description
7014 CEGA/P4A
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,307.95/each

Specifications

Dimensions

  • Bore Diameter  
    70 mm
  • Contact Angle  
    15 °
  • Inner Ring Width
    20 mm
  • Outside Diameter  
    110 mm
  • Overall Width  
    20 mm
  • Weight
    1.466 lbs

Details

  • Bearing Material
    Steel
  • Bearing Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Phenolic
  • Closure Type
    Open
  • Description
    7014 CEGA/P4A
  • Duplex Type
    Single universal
  • Element Material
    Bearing steel
  • Internal Clearance
    Light preload
  • Manufacturer Upc Number
    7316572119488
  • Product Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Radial Dynamic Load Capacity
    23.8 kN
  • Radial Static Load Capacity
    18.3 kN
  • Row Type Fill Slot
    1
  • Series
    70
  • Snap Ring Included
    Without Snap Ring
  • Type Of Bearing
    Unmounted ball bearing
  • UPC_NO
    7316572119488
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)