Motion
6206 TN9/C4

SKF
6206 TN9/C4

Radial/Deep Groove Ball Bearing - Straight Bore, 30 mm ID, 62 mm OD, 16 mm Width, Open, Without Snap Ring
MI ITEM #08487363
MFR #6206 TN9/C4
Your Price$39.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
6206 TN9/C4

Radial/Deep Groove Ball Bearing - Straight Bore, 30 mm ID, 62 mm OD, 16 mm Width, Open, Without Snap Ring
MI ITEM #08487363
MFR #6206 TN9/C4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$39.65/each(List $45.60)

Overview

Mfr description
6206 TN9/C4
  • Deep groove ball bearing

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Contact Angle
    Not Applicable
  • Overall Width
  • Closure Type
    Open
  • Snap Ring Included
    Without Snap Ring
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Internal Clearance
    C4
  • Cage Type
    Non-metallic
  • Precision Rating
    ABEC 3
  • Finish Coating
    Uncoated
  • Bearing Material
    Bearing steel
  • Cage Material
    Polyamide
  • Inner Ring Width
    16 mm
  • Element Material
    Bearing steel
  • Series
    62
  • Radial Dynamic Load Capacity
    4564 lbf
  • Radial Static Load Capacity
    2518 lbf
  • Manufacturer Catalog Number
    6206 TN9/C4
  • UPC_NO
    7316572123201
  • Features & Benefits
    • Deep groove ball bearing
  • Description
    6206 TN9/C4
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The 6206 TN9/C4 is a radial deep groove ball bearing with a 30 mm bore, straight bore, open type, 62 mm outside diameter, and 16 mm width, suited for high-speed industrial applications.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text