Motion
22210 EK/VA759

SKF
22210 EK/VA759

Spherical Roller Bearing - 50 mm ID, 90 mm OD, 23 mm Width, Tapered 1:12 Bore, Special
MI ITEM #08487377
MFR #22210 EK/VA759
Your Price$2,449.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
22210 EK/VA759

Spherical Roller Bearing - 50 mm ID, 90 mm OD, 23 mm Width, Tapered 1:12 Bore, Special
MI ITEM #08487377
MFR #22210 EK/VA759

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$2,449.46/each(List $2,939.35)

Overview

Mfr description
22210 EK/VA759
  • Spherical Roller Bearing, Taper bore 1:12, Open, Steel cage, Printing Press

Specifications

  • Bore Type
    Tapered 1:12
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Cage Type
    Sheet metal
  • Closure Type
    Open
  • Internal Clearance
    Special
  • Lubrication Hole Type
    Hole and groove
  • Cage Material
    Bearing Steel
  • Bearing Material
    Bearing steel
  • Finish Coating
    None
  • Series
    222
  • Manufacturer Upc Number
    7316572161159
  • UPC_NO
    7316572161159
  • Coating
    None
  • Locating
    None
  • Rolling Element
    Spherical
  • Row Type Fill Slot
    2
  • Description
    Spherical Roller Bearing, Taper bore 1:12, Open, Steel cage, Printing Press
  • ABEC
    ABEC 5
  • Coating Material
    None
  • Lubrication
    None
  • Lubrication Type
    Hole and groove
  • Roller Material
    Bearing steel
  • Product Type
    Spherical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text