Motion
NK 30/20 TN

SKF
NK 30/20 TN

Needle Roller Bearing - 30 mm Bore, 40 mm OD, 20 mm Width
Mi Item #08487382
MFR #NK 30/20 TN
Price$77.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
NK 30/20 TN

Needle Roller Bearing - 30 mm Bore, 40 mm OD, 20 mm Width
Mi Item #08487382
MFR #NK 30/20 TN

Mfr description
NK 30/20 TN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$77.20/each

Specifications

Dimensions

  • Bore Diameter  
    30 mm
  • Outside Diameter  
    40 mm
  • Overall Width  
    20 mm
  • Weight
    0.13 lbs

Details

  • Bearing Material
    Bearing steel
  • Bore Type
    Straight
  • Cage Material
    Non-Metallic
  • Finish Coating
    Uncoated
  • Long Description
    The NK 30/20 TN Needle Roller Bearing features a 30 mm bore diameter, 40 mm outside diameter, 20 mm overall width, and a weight of 0.13 lbs, designed for industrial use.
  • Manufacturer Product Page
  • Material
    Bearing steel
  • Max Rpm
    15000 rpm
  • Number Of Rows
    1
  • Product Type
    Needle Roller Bearings
  • Radial Dynamic Load Capacity
    5643 lbf
  • Radial Static Load Capacity
    9892 lbf
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)