Motion
NK 32/20 TN

SKF
NK 32/20 TN

Needle Roller Bearing - 32 mm Bore, 42 mm OD, 20 mm Width
Mi Item #08487383
MFR #NK 32/20 TN
Price$700.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
NK 32/20 TN

Needle Roller Bearing - 32 mm Bore, 42 mm OD, 20 mm Width
Mi Item #08487383
MFR #NK 32/20 TN

Mfr description
NK 32/20 TN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$700.39/each

Specifications

Dimensions

  • Bore Diameter  
    32 mm
  • Outside Diameter  
    42 mm
  • Overall Width  
    20 mm
  • Weight
    0.14 lbs

Details

  • Bearing Material
    Bearing steel
  • Bore Type
    Straight
  • Cage Material
    Non-Metallic
  • Finish Coating
    Uncoated
  • Long Description
    The NK 32/20 TN Needle Roller Bearing features a 32 mm bore diameter, 42 mm outside diameter, 20 mm overall width, and a weight of 0.14 lbs, suitable for machinery systems.
  • Manufacturer Product Page
  • Material
    Bearing steel
  • Max Rpm
    14000 rpm
  • Number Of Rows
    1
  • Product Type
    Needle Roller Bearings
  • Radial Dynamic Load Capacity
    5935 lbf
  • Radial Static Load Capacity
    10791 lbf
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)