1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
SKF
TSO 218
90 mm Bore, Compatible Bore: 90 mm , 190 mm Overall Width
Mi Item #
08487395
MFR #
TSO 218
Price
$2,376.99
/each
Qty
Add to Cart
Previous Page
Home
Bearings
Accessories
Seals, Shields and End Covers
SKF TSO 218
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SKF
TSO 218
90 mm Bore, Compatible Bore: 90 mm , 190 mm Overall Width
Mi Item #
08487395
MFR #
TSO 218
Mfr description
TSO 218
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$2,376
.99
/each
Add to Cart
Specifications
Dimensions
Bore Diameter
90 mm
Compatible Bore Diameter
90 mm
Overall Width
190 mm
Width
7.4803 in, 190 mm
Details
Product Type
Bearing Seals
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items