1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
SKF
TSO 220
100 mm Bore, Compatible Bore: 100 mm , 206 mm Overall Width
MI ITEM #
08487396
MFR #
TSO 220
Price
$2,338.66
/each
Qty
Add to Cart
Previous Page
Home
Bearings
Accessories
Seals, Shields and End Covers
SKF TSO 220
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SKF
TSO 220
100 mm Bore, Compatible Bore: 100 mm , 206 mm Overall Width
MI ITEM #
08487396
MFR #
TSO 220
Mfr description
TSO 220
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$2,338
.66
/each
Add to Cart
Specifications
Dimensions
Bore Diameter
100 mm
Compatible Bore Diameter
100 mm
Overall Width
206 mm
Width
8.1102 in, 206 mm
Details
Product Type
Bearing Seals
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items