Specifications
Dimensions
- Bore Diameter80 mm
- Compatible Bore Diameter80 mm
- Overall Width188.50 mm
- Width7.4213 in, 188.50 mm
Details
- Product TypeBearing Seals
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)