Specifications
Dimensions
- Bore Diameter100 mm
- Compatible Bore Diameter100 mm
- Overall Width228 mm
- Width8.9764 in, 228 mm
Details
- Product TypeBearing Seals
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)