Motion
ECL 207

SKF
ECL 207

Bearing End Cover - 2.9375 in OD, Polypropylene (PP) Material
Mi Item #08487402
MFR #ECL 207
Price$14.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
ECL 207

Bearing End Cover - 2.9375 in OD, Polypropylene (PP) Material
Mi Item #08487402
MFR #ECL 207

Mfr description
ECL 207
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$14.82/each

Specifications

Dimensions

  • Outside Diameter  
    2.9375 in
  • Overall Width
    32 mm
  • Width
    1.2598 in, 32 mm

Details

  • Material
    Polypropylene (PP)
  • Product Type
    Bearing End Caps & Covers
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)