Motion
TER 515/2-7/16 CV

SKF
TER 515/2-7/16 CV

2.4375 in Bore, Steel, Felt, Nitrile Rubber Material, Compatible Bore: 2.4375 in , 4.7340 in OD, 2.1875 in Overall Width
Mi Item #08487404
MFR #TER 515/2-7/16 CV
Price$1,732.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
TER 515/2-7/16 CV

2.4375 in Bore, Steel, Felt, Nitrile Rubber Material, Compatible Bore: 2.4375 in , 4.7340 in OD, 2.1875 in Overall Width
Mi Item #08487404
MFR #TER 515/2-7/16 CV

Mfr description
TER 515/2-7/16 CV
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,732.33/each

Specifications

Dimensions

  • Bore Diameter
    2.4375 in
  • Compatible Bore Diameter
    2.4375 in
  • Outside Diameter
    4.7340 in
  • Overall Width
    2.1875 in
  • Width
    2.1880 in, 55.57 mm

Details

  • Material
    Felt, Nitrile Rubber, Steel
  • Product Type
    Bearing Seals
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)