Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
ECL 204

Bearing End Cover - 50.10 mm OD, Polypropylene (PP) Material
Mi Item #08487408
MFR #ECL 204

Mfr description
ECL 204
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us

Specifications

Dimensions

  • Outside Diameter  
    50.10 mm
  • Overall Width
    23 mm
  • Width
    0.9055 in, 23 mm

Details

  • Material
    Polypropylene (PP)
  • Product Type
    Bearing End Caps & Covers
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)