Motion
PCM 15015560 E

SKF
PCM 15015560 E

PTFE Composite Straight Bushing - 150 mm Bore, 155 mm OD
MI ITEM #08487413
MFR #PCM 15015560 E
Your Price$688.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PCM 15015560 E

PTFE Composite Straight Bushing - 150 mm Bore, 155 mm OD
MI ITEM #08487413
MFR #PCM 15015560 E

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$688.53/each(List $991.48)

Overview

Mfr description
PCM 15015560 E

Specifications

  • Operating Temperature Range
    -328 to 482 °F
  • Series
    PCM
  • Manufacturer Product Page
  • Weight
    1.179 lbs
  • Outside Diameter
    155 mm
  • Bearing Material
    PTFE Composite
  • Bore Diameter
    150 mm
  • Overall Width
    60 mm
  • Product Type
    Die & Mold Plain-Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text