Motion
SAF 034 KAX6

SKF
SAF 034 KAX6

Pillow Block Roller Bearing Unit - 6.0000 in Bore, Four-Bolt Base Mount, Cast Iron Housing Material
Mi Item #08487416
MFR #SAF 034 KAX6
Price$4,205.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
SAF 034 KAX6

Pillow Block Roller Bearing Unit - 6.0000 in Bore, Four-Bolt Base Mount, Cast Iron Housing Material
Mi Item #08487416
MFR #SAF 034 KAX6

Mfr description
SAF 034 KAX6
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,205.44/each

Specifications

Dimensions

  • Base Height
    6.0000 in
  • Base To Bore Centerline
    6.0000 in
  • Base Width
    5.8750 in
  • Bolt Hole Diameter
    1.1250 in
  • Bolt Size
    1.0000 in | 25.40 mm
  • Bore Diameter  
    6.0000 in
  • Bore Inside Diameter
    6.0000 in
  • Bore Length
    7.6250 in
  • Housing Dimensions
    20.1250 x 7.6250 x 12.0313 in
  • Housing Width
    7.6250 in
  • Insert Outer Diameter
    10.6299 in
  • Inside Diameter
    6.0000 in
  • Length Through Bore
    7.6250 in
  • Max Bolt Hole Spacing
    17.3750 in
  • Min Bolt Hole Spacing
    15.6250 in
  • Outer Diameter
    10.2362 in
  • Outer Diameter Type
    Spherical
  • Outer Race Width
    3.4100 in
  • Overall Width
    7.6250 in
  • Shaft Diameter
    6.0000 in
  • Tap Thread Size
    3/4-14 NPT
  • Thread Size
    1-8 UNC
  • Weight
    112 lbs
  • Width
    7.6250 in, 193.67 mm

Details

  • Additional Details
    Two-piece | Robust design | Cost-effective bearing solution
  • Application
    Tough Operating Conditions
  • Bearing Type
    Plummer Block
  • Closure Type
    Labyrinth Seal
  • Compatible Frame Series
    SAF
  • Compatible Frame Type
    SAF
  • Distance Between Mounting Hole Cen
    16.5000 in
  • End Cap Groove
    Yes
  • End Type
    Closed, Open
  • Finish/Coating
    Painted
  • Housing Configuration
    Plummer Block
  • Housing Construction
    Split
  • Housing ID
    SAF 034 KAX6
  • Housing Material
    Cast Iron
  • Housing Type
    Split Pillow Block
  • Includes
    Grease Fitting
  • Insert Bearing Type
    Plummer Block
  • Lubrication
    Grease/Oil
  • Lubrication Type
    Grease/Oil
  • Manufacturer Catalog Number
    SAF 034 KAX6
  • Material
    Cast iron
  • Material Grade
    C2
  • Measurement Standard
    Imperial
  • Mounting
    Four-Bolt Base
  • Mounting Type
    4-Bolt Base
  • Number Of Mounting Holes
    4.0
  • Product Type
    Pillow Block Roller Bearing Units
  • Relubricatable
    Yes
  • Replacement End Cap
    EPR 18
  • Replacement Seal
    LOR 141
  • Seal
    Labyrinth
  • Seal Type
    Labyrinth
  • Sealing Type
    Labyrinth
  • Self Aligning
    Yes
  • Series
    SAF
  • Standards Met
    ISO 12944-2
  • Standoff Included
    No
  • Static Load Capacity
    15080 lbf
  • Type
    Split Housing (Plummer Block)
  • Type Of Bearing
    Plummer Block
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)