Motion
TSO 532

SKF
TSO 532

140 mm Bore, Compatible Bore: 140 mm , 315.50 mm Overall Width
Mi Item #08487417
MFR #TSO 532
Price$3,541.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
TSO 532

140 mm Bore, Compatible Bore: 140 mm , 315.50 mm Overall Width
Mi Item #08487417
MFR #TSO 532

Mfr description
TSO 532
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,541.25/each

Specifications

Dimensions

  • Bore Diameter
    140 mm
  • Compatible Bore Diameter
    140 mm
  • Overall Width
    315.50 mm
  • Width
    12.4213 in, 315.50 mm

Details

  • Product Type
    Bearing Seals
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)