Motion
6312-2RS1/HC5C3WT

SKF
6312-2RS1/HC5C3WT

Radial & Deep Groove Ball Bearing - Straight Bore, 60 mm ID, 130 mm OD, 31 mm Width, Double Sealed, Without Snap Ring, C3 Internal Clearance
Mi Item #08487428
MFR #6312-2RS1/HC5C3WT
Price$3,322.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
6312-2RS1/HC5C3WT

Radial & Deep Groove Ball Bearing - Straight Bore, 60 mm ID, 130 mm OD, 31 mm Width, Double Sealed, Without Snap Ring, C3 Internal Clearance
Mi Item #08487428
MFR #6312-2RS1/HC5C3WT

Mfr description
6312-2RS1/HC5C3WT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,322.80/each

Specifications

Dimensions

  • Bore Diameter  
    60 mm
  • Outside Diameter  
    130 mm
  • Overall Width  
    31 mm

Details

  • Bore Type
    Straight
  • Closure Type
    Double Sealed
  • Internal Clearance
    C3
  • Long Description
    The 6312-2RS1/HC5C3WT is a 60 mm bore radial/deep groove ball bearing with a 130 mm OD and 31 mm width, double sealed for long life.
  • Manufacturer Catalog Number
    6312-2RS1/HC5C3WT
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Snap Ring Included
    Without Snap Ring
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)