Motion
TSO 228

SKF
TSO 228

140 mm Bore, Compatible Bore: 140 mm , 280 mm Overall Width
Mi Item #08487435
MFR #TSO 228
Price$2,872.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
TSO 228

140 mm Bore, Compatible Bore: 140 mm , 280 mm Overall Width
Mi Item #08487435
MFR #TSO 228

Mfr description
TSO 228
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,872.52/each

Specifications

Dimensions

  • Bore Diameter
    140 mm
  • Compatible Bore Diameter
    140 mm
  • Overall Width
    280 mm
  • Width
    11.0236 in, 280 mm

Details

  • Product Type
    Bearing Seals
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)