Motion
TSO 524

SKF
TSO 524

110 mm Bore, Compatible Bore: 110 mm , 276 mm Overall Width
Mi Item #08487436
MFR #TSO 524
Price$2,868.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
TSO 524

110 mm Bore, Compatible Bore: 110 mm , 276 mm Overall Width
Mi Item #08487436
MFR #TSO 524

Mfr description
TSO 524
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,868.58/each

Specifications

Dimensions

  • Bore Diameter
    110 mm
  • Compatible Bore Diameter
    110 mm
  • Overall Width
    276 mm
  • Width
    10.8661 in, 276 mm

Details

  • Product Type
    Bearing Seals
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)