Motion
LOR 62

SKF
LOR 62

3.1250 in Bore, Aluminium Material, Compatible Bore: 3.1250 in , 3.8125 in OD, 0.6875 in Overall Width
Mi Item #08487450
MFR #LOR 62
Price$904.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
LOR 62

3.1250 in Bore, Aluminium Material, Compatible Bore: 3.1250 in , 3.8125 in OD, 0.6875 in Overall Width
Mi Item #08487450
MFR #LOR 62

Mfr description
LOR 62
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$904.13/each

Specifications

Dimensions

  • Bore Diameter
    3.1250 in
  • Compatible Bore Diameter
    3.1250 in
  • Outside Diameter
    3.8125 in
  • Overall Width
    0.6875 in
  • Width
    0.6880 in, 17.47 mm

Details

  • Material
    Aluminium
  • Product Type
    Bearing Seals
  • Series
    SAF/SAW
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)