Motion
YET 204-012 CW

SKF
YET 204-012 CW

Ball Insert Bearing - Straight Bore, 0.7500 in Bore Diam., 47 mm OD, 30.50 mm Width
Mi Item #08487456
MFR #YET 204-012 CW
Price$47.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
YET 204-012 CW

Ball Insert Bearing - Straight Bore, 0.7500 in Bore Diam., 47 mm OD, 30.50 mm Width
Mi Item #08487456
MFR #YET 204-012 CW

Mfr description
YET 204-012 CW
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$47.11/each

Specifications

Dimensions

  • Bore Diameter  
    0.7500 in
  • Outside Diameter  
    47 mm
  • Overall Width
    30.50 mm

Details

  • Bore Type
    Straight
  • Product Type
    Ball Insert Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)