Motion
S7011 CD/P4ADBA

SKF
S7011 CD/P4ADBA

55 mm Bore, 90 mm OD, 36 mm Width, 15 ° Contact, Open
MI ITEM #08487460
MFR #S7011 CD/P4ADBA
Your Price$1,972.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
S7011 CD/P4ADBA

55 mm Bore, 90 mm OD, 36 mm Width, 15 ° Contact, Open
MI ITEM #08487460
MFR #S7011 CD/P4ADBA

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,972.53/each(List $2,268.41)

Overview

Mfr description
S7011 CD/P4ADBA

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Contact Angle
  • Snap Ring Included
    Without Snap Ring
  • Duplex Type
    Back-to-back
  • Internal Clearance
    Extra light preload
  • Bearing Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Radial Dynamic Load Capacity
    64.314 kN
  • Radial Static Load Capacity
    65 kN
  • Bearing Material
    Steel
  • Row Type Fill Slot
    2
  • Cage Material
    Phenolic
  • Inner Ring Width
    36 mm
  • Series
    S7000
  • Element Material
    Bearing steel
  • Manufacturer Upc Number
    7316572268728
  • UPC_NO
    7316572268728
  • Description
    S7011 CD/P4ADBA
  • Seal Material
    Nitrile Rubber
  • Seal Type
    Non-Contact Seal
  • Type Of Bearing
    Unmounted ball bearing
  • Weight
    1.784 lbs
  • Product Type
    Spindle & Precision Machine Tool Angular Contact Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text