Motion
6001-2RSL/C3HT

SKF
6001-2RSL/C3HT

Radial/Deep Groove Ball Bearing - Straight Bore, 12 mm ID, 28 mm OD, 8 mm Width, Double Sealed, Without Snap Ring
Mi Item #08487481
MFR #6001-2RSL/C3HT
Price$51.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
6001-2RSL/C3HT

Radial/Deep Groove Ball Bearing - Straight Bore, 12 mm ID, 28 mm OD, 8 mm Width, Double Sealed, Without Snap Ring
Mi Item #08487481
MFR #6001-2RSL/C3HT

Mfr description
6001-2RSL/C3HT
  • Single Row Deep Groove Ball Bearing, steel cage, C3 fit, 2 seals, electric motor quality
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$51.08/each

Specifications

Dimensions

  • Bore Diameter  
    12 mm
  • Contact Angle
    Not Applicable
  • Inner Ring Width
    8 mm
  • Outside Diameter  
    28 mm
  • Overall Width  
    8 mm
  • Precision Rating
    ABEC 3

Details

  • Bearing Material
    Bearing steel
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Cage Material
    Bearing steel
  • Cage Type
    Sheet metal
  • Closure Type
    Double Sealed
  • Description
    6001-2RSL/C3HT
  • Element Material
    Bearing steel
  • Features & Benefits
    • Single Row Deep Groove Ball Bearing, steel cage, C3 fit, 2 seals, electric motor quality
  • Finish Coating
    Uncoated
  • Internal Clearance
    C3
  • Long Description
    The 6001-2RSL/C3HT is a radial deep groove ball bearing with a 12 mm bore, straight bore, double sealed, 28 mm outside diameter, and 8 mm width, perfect for high-temperature applications.
  • Manufacturer Catalog Number
    6001-2RSL/C3HT
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    1210 lbf
  • Radial Static Load Capacity
    530 lbf
  • Seal Material
    Nitrile Rubber
  • Seal Type
    Low-Friction seal
  • Series
    60
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    7316572310953
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)