Motion
6002-2RSHTN9/C3GJN

SKF
6002-2RSHTN9/C3GJN

Radial/Deep Groove Ball Bearing - Straight Bore, 15 mm ID, 32 mm OD, 9 mm Width, Double Sealed, Without Snap Ring
MI ITEM #08487496
MFR #6002-2RSHTN9/C3GJN
List Price$22.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
6002-2RSHTN9/C3GJN

Radial/Deep Groove Ball Bearing - Straight Bore, 15 mm ID, 32 mm OD, 9 mm Width, Double Sealed, Without Snap Ring
MI ITEM #08487496
MFR #6002-2RSHTN9/C3GJN

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$22.17/each for your price

Overview

Mfr description
6002-2RSHTN9/C3GJN
  • Single Row Deep Groove Ball Bearing, polyamide cage, C3 fit, 2 seals, electric motor quality

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Contact Angle
    Not Applicable
  • Overall Width
  • Closure Type
    Double Sealed
  • Snap Ring Included
    Without Snap Ring
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Internal Clearance
    C3
  • Cage Type
    Non-metallic
  • Precision Rating
    ABEC 3
  • Seal Type
    Contact Seal
  • Finish Coating
    Uncoated
  • Bearing Material
    Bearing steel
  • Cage Material
    Polyamide
  • Inner Ring Width
    9 mm
  • Element Material
    Bearing steel
  • Series
    60
  • Radial Dynamic Load Capacity
    1310 lbf
  • Radial Static Load Capacity
    640 lbf
  • Manufacturer Catalog Number
    6002-2RSHTN9/C3GJN
  • UPC_NO
    7316572345382
  • Features & Benefits
    • Single Row Deep Groove Ball Bearing, polyamide cage, C3 fit, 2 seals, electric motor quality
  • Description
    6002-2RSHTN9/C3GJN
  • Seal Material
    Nitrile Rubber
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The 6002-2RSHTN9/C3GJN is a radial deep groove ball bearing with a 15 mm bore, straight bore, double sealed, 32 mm outside diameter, and 9 mm width, engineered for high-speed industrial applications.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text