Motion
GEC 380 TXA-2RS

SKF
GEC 380 TXA-2RS

Spherical Plain Bearing - 380 mm Bore, 520 mm OD, 190 mm, 7.4800 in Inner Ring Width
MI ITEM #08487497
MFR #GEC 380 TXA-2RS
Price$88,283.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
GEC 380 TXA-2RS

Spherical Plain Bearing - 380 mm Bore, 520 mm OD, 190 mm, 7.4800 in Inner Ring Width
MI ITEM #08487497
MFR #GEC 380 TXA-2RS

Mfr description
GEC 380 TXA-2RS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$88,283.32/each

Specifications

Dimensions

  • Ball Diameter
    17.7170 in, 450 mm
  • Bore Diameter  
    380 mm
  • Inner Ring Width  
    7.4800 in, 190 mm
  • Misalignment Angle  
    4 °
  • Outer Ring Width
    160 mm | 6.2990 in
  • Outside Diameter  
    520 mm
  • Overall Width
    160 mm
  • Weight
    277.782 lbs

Details

  • Additional Details
    Maintenance-Free | 2RS Sealed | Double-Lip Seal
  • Ball Material
    Bearing steel
  • Bearing Material
    Steel
  • Inner Ring Material
    Bearing steel
  • Liner Material
    PTFE fabric
  • Lubrication Type
    Maintenance-Free
  • Manufacturer Catalog Number
    GEC 380 TXA-2RS
  • Outer Ring Material
    Bearing steel
  • Product Type
    Spherical Plain Bearings
  • Race Material
    Bearing steel
  • Radial Dynamic Load Capacity
    19300 kN, 4338812 lbf
  • Radial Static Load Capacity
    32500 kN, 7306291 lbf
  • Series
    GEC
  • Type Of Bearing
    Radial

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)