Motion
81248 M

SKF
81248 M

Cylindrical Roller Thrust Bearings - Single-Direction, 240 mm ID, 340 mm OD, Brass Cage
Mi Item #08487521
MFR #81248 M
Price$17,114.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
81248 M

Cylindrical Roller Thrust Bearings - Single-Direction, 240 mm ID, 340 mm OD, Brass Cage
Mi Item #08487521
MFR #81248 M

Mfr description
81248 M
  • High axial load carrying capacity High stiffness Long service life Require little axial space Separable design
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$17,114.96/each

Specifications

Dimensions

  • Bore Diameter  
    240 mm
  • Outside Diameter  
    340 mm
  • Overall Width  
    335 mm
  • Weight
    53.1 lbs

Details

  • Bearing Material
    Bearing Steel
  • Cage Material
    Brass
  • Coating
    Uncoated
  • Description
    Single row cylindrical roller thrust bearings are designed to accommodate heavy axial loads and peak loads in one direction, but not radial loads. They provide a high degree of stiffness and require little axial space. They are mainly used in applications where thrust ball bearings do not have sufficient load carrying capacity. An important feature is the separable design, which facilitates mounting and enables the bearing components to be interchanged.
  • Dynamic Load Capacity
    247290 lbf
  • Finish Coating
    Without
  • Manufacturer Product Page
  • Product Type
    Cylindrical Roller Thrust Bearings
  • Static Load Capacity
    1101564 lbf
  • Thrust Bearing Type
    Single-Direction
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)