Motion
T2DC 220/VE679

SKF
T2DC 220/VE679

220 mm Bore, 41 mm Width
Mi Item #08487540
MFR #T2DC 220/VE679
Price$1,470.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
T2DC 220/VE679

220 mm Bore, 41 mm Width
Mi Item #08487540
MFR #T2DC 220/VE679

Mfr description
T2DC 220/VE679
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,470.31/each

Specifications

Dimensions

  • Bore Diameter  
    220 mm
  • Cone Width  
    41 mm

Details

  • Bore Type
    Straight
  • Product Type
    Tapered Roller Bearing Cones
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)