Motion
6205-2RSH2/C3GWP

SKF
6205-2RSH2/C3GWP

Radial/Deep Groove Ball Bearing - Straight Bore, 25 mm ID, 52 mm OD, 15 mm Width, Double Sealed, Without Snap Ring
Mi Item #08487549
MFR #6205-2RSH2/C3GWP
Price$114.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
6205-2RSH2/C3GWP

Radial/Deep Groove Ball Bearing - Straight Bore, 25 mm ID, 52 mm OD, 15 mm Width, Double Sealed, Without Snap Ring
Mi Item #08487549
MFR #6205-2RSH2/C3GWP

Mfr description
6205-2RSH2/C3GWP
  • Single Row Deep Groove Ball Bearing, steel cage, C3 fit, 2 seals, Kluber Asonic HQ72-102 Grease
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$114.74/each

Specifications

Dimensions

  • Bore Diameter  
    25 mm
  • Contact Angle
    Not Applicable
  • Inner Ring Width
    15 mm
  • Outside Diameter  
    52 mm
  • Overall Width  
    15 mm
  • Precision Rating
    ABEC 3

Details

  • Bearing Material
    Bearing steel
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Cage Material
    Bearing steel
  • Cage Type
    Sheet metal
  • Closure Type
    Double Sealed
  • Description
    6205-2RSH2/C3GWP
  • Element Material
    Bearing steel
  • Features & Benefits
    • Single Row Deep Groove Ball Bearing, steel cage, C3 fit, 2 seals, Kluber Asonic HQ72-102 Grease
  • Finish Coating
    Uncoated
  • Internal Clearance
    C3
  • Long Description
    The 6205-2RSH2/C3GWP is a radial deep groove ball bearing with a 25 mm bore, straight bore, double sealed, 52 mm outside diameter, and 15 mm width, designed for industrial applications requiring contamination protection.
  • Manufacturer Catalog Number
    6205-2RSH2/C3GWP
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    3327 lbf
  • Radial Static Load Capacity
    1754 lbf
  • Seal Material
    Fluoro rubber (FKM)
  • Seal Type
    Contact Seal
  • Series
    62
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    7316572456033
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)