Motion
71911 CE/HCP4ADBA

SKF
71911 CE/HCP4ADBA

55 mm Bore, 80 mm OD, 26 mm Width, 15 ° Contact, Open
MI ITEM #08487559
MFR #71911 CE/HCP4ADBA
Price$3,990.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
71911 CE/HCP4ADBA

55 mm Bore, 80 mm OD, 26 mm Width, 15 ° Contact, Open
MI ITEM #08487559
MFR #71911 CE/HCP4ADBA

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$3,990.08/each

Specifications

Dimensions

  • Bore Diameter  
    55 mm
  • Contact Angle  
    15 °
  • Inner Ring Width
    26 mm
  • Outside Diameter  
    80 mm
  • Overall Width  
    26 mm
  • Weight
    0.767 lbs

Details

  • Bearing Material
    Steel
  • Bearing Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Phenolic
  • Closure Type
    Open
  • Description
    71911 CE/HCP4ADBA
  • Duplex Type
    Back-to-back
  • Element Material
    Silicone nitride ceramic
  • Internal Clearance
    Light preload
  • Manufacturer Upc Number
    7316572475010
  • Product Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Radial Dynamic Load Capacity
    25.272 kN
  • Radial Static Load Capacity
    21.2 kN
  • Row Type Fill Slot
    2
  • Series
    71900
  • Snap Ring Included
    Without Snap Ring
  • Type Of Bearing
    Unmounted ball bearing
  • UPC_NO
    7316572475010

Overview

Mfr description
71911 CE/HCP4ADBA

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought