Motion
61804-2RS1/W64F

SKF
61804-2RS1/W64F

Radial/Deep Groove Ball Bearing - Straight Bore, 20 mm ID, 32 mm OD, 7 mm Width, Double Sealed, Without Snap Ring
MI ITEM #08487560
MFR #61804-2RS1/W64F
Your Price$230.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
61804-2RS1/W64F

Radial/Deep Groove Ball Bearing - Straight Bore, 20 mm ID, 32 mm OD, 7 mm Width, Double Sealed, Without Snap Ring
MI ITEM #08487560
MFR #61804-2RS1/W64F

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$230.41/each(List $276.49)

Overview

Mfr description
61804-2RS1/W64F
  • Deep groove ball bearing with Food grade Solid Oil

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Contact Angle
    Not Applicable
  • Overall Width
  • Closure Type
    Double Sealed
  • Snap Ring Included
    Without Snap Ring
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Internal Clearance
    CN
  • Cage Type
    Sheet metal
  • Precision Rating
    ABEC 1
  • Seal Type
    Contact Seal
  • Finish Coating
    Uncoated
  • Bearing Material
    Bearing steel
  • Cage Material
    Bearing steel
  • Inner Ring Width
    7 mm
  • Element Material
    Bearing steel
  • Series
    618
  • Radial Dynamic Load Capacity
    910 lbf
  • Radial Static Load Capacity
    520 lbf
  • Manufacturer Catalog Number
    61804-2RS1/W64F
  • UPC_NO
    7316572475294
  • Features & Benefits
    • Deep groove ball bearing with Food grade Solid Oil
  • Description
    61804-2RS1/W64F
  • Seal Material
    Nitrile Rubber
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The 61804-2RS1/W64F is a 20 mm bore radial/deep groove ball bearing with 32 mm OD, 7 mm width, straight design, double sealed type.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text