Motion
24126-2CS5/VT143

SKF
24126-2CS5/VT143

Spherical Roller Bearing - 130 mm ID, 210 mm OD, 80 mm Width, Straight Bore, Sealed, CN
MI ITEM #08487578
MFR #24126-2CS5/VT143
Your Price$2,605.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
24126-2CS5/VT143

Spherical Roller Bearing - 130 mm ID, 210 mm OD, 80 mm Width, Straight Bore, Sealed, CN
MI ITEM #08487578
MFR #24126-2CS5/VT143

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$2,605.53/each(List $3,126.63)

Overview

Mfr description
24126-2CS5/VT143
  • Spherical Roller Bearing, Cyl. bore, Steel cage, C0, 2 Seals

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Cage Type
    Sheet metal
  • Closure Type
    Sealed
  • Internal Clearance
    CN
  • Lubrication Hole Type
    Hole and groove
  • Number Of Rows
    2
  • Max Rpm
    670 rpm
  • Cage Material
    Bearing Steel
  • Bearing Material
    Bearing steel
  • Finish Coating
    None
  • Fillet Radius
    2 mm
  • Series
    241
  • Manufacturer Upc Number
    7316572511336
  • UPC_NO
    7316572511336
  • Weight
    24.3 lbs
  • Locating
    None
  • Maximum Speed
    670 rpm
  • Rolling Element
    Spherical
  • Row Type Fill Slot
    2
  • Description
    Spherical Roller Bearing, Cyl. bore, Steel cage, C0, 2 Seals
  • ABEC
    ABEC 1
  • Coating Material
    None
  • Lubrication
    Grease
  • Lubrication Type
    Hole and groove
  • Roller Material
    Bearing steel
  • Product Type
    Spherical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text