Motion
61838/C3

SKF
61838/C3

Radial/Deep Groove Ball Bearing - Straight Bore, 190 mm ID, 240 mm OD, 24 mm Width, Open, Without Snap Ring
MI ITEM #08487592
MFR #61838/C3
Price$5,564.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
61838/C3

Radial/Deep Groove Ball Bearing - Straight Bore, 190 mm ID, 240 mm OD, 24 mm Width, Open, Without Snap Ring
MI ITEM #08487592
MFR #61838/C3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$5,564.17/each

Specifications

Dimensions

  • Bore Diameter  
    190 mm
  • Contact Angle
    Not Applicable
  • Inner Ring Width
    24 mm
  • Outside Diameter  
    240 mm
  • Overall Width  
    24 mm
  • Precision Rating
    ABEC 1

Details

  • Bearing Material
    Bearing steel
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Cage Material
    Bearing steel
  • Cage Type
    Sheet metal
  • Closure Type
    Open
  • Description
    61838/C3
  • Element Material
    Bearing steel
  • Features & Benefits
    • Single Row Deep Groove Ball Bearing, open, steel cage, C3 fit
  • Finish Coating
    Uncoated
  • Internal Clearance
    C3
  • Long Description
    The 61838/C3 is a radial deep groove ball bearing with a 190 mm bore, straight bore, open type, 240 mm outside diameter, and 24 mm width, perfect for heavy industrial applications.
  • Manufacturer Catalog Number
    61838/C3
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    17108 lbf
  • Radial Static Load Capacity
    22031 lbf
  • Series
    618
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    7316572534052

Overview

Mfr description
61838/C3
  • Single Row Deep Groove Ball Bearing, open, steel cage, C3 fit

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought