Motion
1226 M/C3

SKF
1226 M/C3

Self-Aligning Ball Bearing - Straight, 130 mm ID, 230 mm OD, 46 mm Width, Open, C3
MI ITEM #08487622
MFR #1226 M/C3
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
1226 M/C3

Self-Aligning Ball Bearing - Straight, 130 mm ID, 230 mm OD, 46 mm Width, Open, C3
MI ITEM #08487622
MFR #1226 M/C3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
1226 M/C3

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Snap Ring Included
    Without Snap Ring
  • Internal Clearance
    C3
  • Seal Type
    Open
  • Bearing Material
    Bearing steel
  • Cage Material
    Brass
  • Inner Ring Width
    1.811 in / 46 mm
  • UPC_NO
    7316572679623
  • ABEC
    ABEC 1
  • Accuracy/Standards
    Normal / P0
  • Coating
    None
  • Description
    1226 M/C3
  • Element Material
    Bearing steel
  • Locating
    None
  • Lubrication
    None
  • Outer Diameter Type
    Cylindrical
  • Relubricatable
    None
  • Rolling Element
    Ball
  • Row Type Fill Slot
    2
  • Manufacturer Catalog Number
    1226 M/C3
  • Radial Dynamic Load Capacity
    28540 lbf
  • Radial Static Load Capacity
    13150 lbf
  • Product Type
    Self-Aligning Ball Bearings
  • Long Description
    This Self-Aligning Ball Bearing has a straight 130 mm bore, open closure, 230 mm outside diameter, and 46 mm width suitable for large equipment.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text