Motion
6236 MA/C4

SKF
6236 MA/C4

Radial/Deep Groove Ball Bearing - Straight Bore, 180 mm ID, 320 mm OD, 52 mm Width, Open, Without Snap Ring, C4 Internal Clearance
MI ITEM #08487636
MFR #6236 MA/C4
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
6236 MA/C4

Radial/Deep Groove Ball Bearing - Straight Bore, 180 mm ID, 320 mm OD, 52 mm Width, Open, Without Snap Ring, C4 Internal Clearance
MI ITEM #08487636
MFR #6236 MA/C4

Mfr description
6236 MA/C4
  • Single Row Deep Groove Ball Bearing
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    180 mm
  • Inner Ring Width
    52 mm
  • Outside Diameter  
    320 mm
  • Overall Width  
    52 mm
  • Precision Rating
    ABEC 1

Details

  • Bearing Material
    Bearing steel
  • Bore Type
    Straight
  • Cage Material
    Brass
  • Cage Type
    Machined metal
  • Closure Type
    Open
  • Description
    6236 MA/C4
  • Element Material
    Bearing steel
  • Features & Benefits
    • Single Row Deep Groove Ball Bearing
  • Finish Coating
    Uncoated
  • Internal Clearance
    C4
  • Long Description
    The 6236 MA/C4 is a 180 mm bore radial deep groove ball bearing with a 320 mm outside diameter and 52 mm width, open for high-load performance.
  • Manufacturer Catalog Number
    6236 MA/C4
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    51481 lbf
  • Radial Static Load Capacity
    53954 lbf
  • Series
    62
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    7316572832400

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)